LOL Z1000-I 1000W IVORY INC DIMMER

Item #: 0037497

Cat #: Z1000I

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LOL Z1000-I 1000W IVORY INC DIMMER

Overview

LOL Z1000-I 1000W IVORY INC DIMMER
Also known as: Z1000I, LOLZ1000I

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Gangs: 2
Depth: 1/2 in
Material: Steel