Dimmer, Multi-Location, Incandescent, 600W, White

Item #: 0037491

Cat #: ZPR3W

UPC: 784197776527

Company wide:
0 in stock
Documents & Guides
Onset Multi-Location Dimmer Remote, 600 Watt/120V, On/Off Switch, Single-Pole, Color: White.

Overview

Onset Multi-Location Dimmer Remote, 600 Watt/120V, On/Off Switch, Single-Pole, Color: White.
Also known as: 784197776527, ZPR3W, LOLZPR3W

Specifications

Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen
Volts AC: 120
Dimmable: Yes
Color: White
Light Technology: Halogen