Dimmer, Multi-Location, Incandescent, 600W, Ivory

Item #: 0037490

Cat #: ZPR3I

UPC: 784197776510

Company wide:
0 in stock
Documents & Guides
Onset Multi-Location Dimmer Remote, 600 Watt/120V, On/Off Switch, Single-Pole, Ivory

Overview

Onset Multi-Location Dimmer Remote, 600 Watt/120V, On/Off Switch, Single-Pole, Ivory
Also known as: 784197776510, ZPR3I, LOLZPR3I

Specifications

Wattage: 600
Volts AC: 120
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Color: Ivory
Light Technology: Halogen
Volts AC: 120
Dimmable: Yes