TOGGLE DIMMER 1000W/SP IV

Item #: 0037472

Cat #: T1000I

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LOL T1000-I 1000W TGGL-IVORY

Overview

LOL T1000-I 1000W TGGL-IVORY
Also known as: T1000I, LOLT1000I

Specifications

Depth: 1 1/4 in
Gangs: 1
Material: Steel
Depth: 1 1/4 in
Material: Steel
Gangs: 1