
$ 142.04 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Aluminum Lug, Outside Diameter: 5 3/16 Inch, Width: 1 1/16 Inch,
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Aluminum Lug, Outside Diameter: 5 3/16 Inch, Width: 1 1/16 Inch,
Also known as: 783126306774, IBC-400LS-20BC, OZGIBC400LS20BC
Specifications
No Specifications Available