LOL R600VA-PP 600VA PUSH INC DIMMER

Item #: 0037449

Cat #: R600VAPP

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LOL R600VA-PP 600VA PUSH INC DIMMER

Overview

LOL R600VA-PP 600VA PUSH INC DIMMER
Also known as: R600VAPP, LOLR600VAPP

Specifications

Depth: 5/8 in
Gangs: 1
Material: Steel
Depth: 5/8 in
Material: Steel
Gangs: 1