Lighting Protection, Conductor, 500ft - 24x14 Aluminum

Item #: 0037420

Cat #: A24500

UPC: 808475005427

Company wide:
0 in stock
Documents & Guides
Lighting Protection, Conductor, 500ft - 24x14 Aluminum

Overview

Lighting Protection, Conductor, 500ft - 24x14 Aluminum

Class I conductors interconnect and carry current between strike termination devices and grounding electrodes on structures less than 75' in height.

Also known as: 808475005427, A24500, HLPA24500

Specifications

Diameter: 0.437 in
Length: 500 ft
Gauge: 14 AWG
Material: Aluminum
Diameter: 0.437 in
Gauge: 14 AWG
Length: 500 ft
Material: Aluminum