OM4 12-fiber round harness cable, lszh, PanMPO Male to LC Uniboot staggered pairs, 1 and 2 Longest, std IL - 3m

Item #: 0037379

Cat #: E600W

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LOL E600-W 600W EASYSET WHITE

Overview

LOL E600-W 600W EASYSET WHITE
Also known as: E600W, LOLE600W

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Gangs: 2
Depth: 1/2 in
Material: Steel