FUSE 500V 3AB PB-FREE 20A

Item #: 0037283

Cat #: 0505020.MXP

UPC: 079458147506

$ 2.68 EA
Company wide:
893 in stock
Documents & Guides
FUSE 500V 3AB PB-FREE 20A

Overview

FUSE 500V 3AB PB-FREE 20A

The 505 series is the first 500VAC/VDC rated, ceramic fuse in the 6x32mm Littelfuse product family. Its high interrupting rating in a compact form factor of 6 x 32mm makes it a smaller fuse option to 10.3 x 38.1mm, 500V fuses. It is an ideal circuit protection solution for high energy applications. In addition, the 505 series with high interrupting rating at both 500VAC and 500VDC which ensures the circuit is well-protected under very high current short circuit conditions. Features: DC interrupting current; Provides fast response to faulty current; UL and CSA agency approval. Applications: Input of 3 phase Power Supplies; Uniterruptible Power Supplies (UPS).

Also known as: 079458147506, 0505020.MXP, LFU0505020.MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 20
Speed: Fast Acting
Amps: 20
Type: Fuse, Electronic