Electronic Dimming Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 0037235

Cat #: EC5T832GUNV2

UPC: 027557768962

$ 331.20 EA
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal

EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent 2 lamps, ballast factor of 0.85, G-can 32W/120/240V/277V

Also known as: 027557768962, EC5T832GUNV2, LUTEC5T832GUNV2

Specifications

Wattage: 32
Type: Programmed Start, Rapid Start, Electronic
Shape: T8 (Tubular)
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Shape: T8 (Tubular)
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Color: White
Light Technology: Fluorescent