4" Round Ceiling/Fixture Box, Depth: 1.69", Non-Metallic

Item #: 0037199

Cat #: 9364-KFR

UPC: 085339106203

$ 6.94 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Round Ceiling/Fixture Box, Depth: 1.69 Inch, Use with Sheathed Cable, Cubic Inches: 15, Fixture Rating: 50 Pound, New Work, Non-Metallic

Overview

4 Inch Round Ceiling/Fixture Box, Depth: 1.69 Inch, Use with Sheathed Cable, Cubic Inches: 15, Fixture Rating: 50 Pound, New Work, Non-Metallic
Also known as: 085339106203, 9364-KFR, ALL9364KFR

Specifications

Depth: 1.690 in
Cubic Inches: 15 in³
Depth: 1.690 in
Cubic Inches: 15 in³