Cross Arm Strap (Web, D-Ring) - 3'

Item #: 0037129
Cat #: 4550-U-3
UPC:
Call for price
Company wide:
0 in stock
Cross Arm Strap, Material: Polyester Webbing, Length: 3', Features: D-Ring

Overview

Cross Arm Strap, Material: Polyester Webbing, Length: 3', Features: D-Ring
This fall protection heavy duty cross-arm strap is a low cost general purpose anchor with wear pad designed to wrap around structures for a secure anchor point. Convenient and ideally suited for quick and easy installations.
Also known as: 4550-U-3, MMM4550U3

Specifications

Type: Strap
Length: 3 ft
Type: Strap
Length: 3 ft

Customer Reviews

No reviews for this product
(0)