12THHN/THWN-2CSOLGRAW/BRO

Item #: 0037116

Cat #: 12THHNCSOLGRAW/BR

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12THHN/THWN-2CSOLGRAW/BRO

Overview

12THHN/THWN-2CSOLGRAW/BRO
Also known as: 12THHNCSOLGRAW/BR

Specifications

Color: Gray/Brown
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Gray/Brown
Jacket: PVC
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Material: Copper
Conductors: 1