18 AWG TFFN, Orange, 1000'

Item #: 0037085

Cat #: 18TFFNSTRORAX1000

UPC:

Company wide:
0 in stock
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange, 1000 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange, 1000 ft. Reel.
Also known as: 18TFFNSTRORAX1000

Specifications

Gauge: 18 AWG
Length: 1000 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Color: Orange
Volts AC: 600
Jacket: Nylon
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded