PLATT logo

Item #: 0037075
Cat #: 10THHNCSOLGRAW/BR
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
10THHNCSOLGRAW/BR

Overview

10THHNCSOLGRAW/BR
Also known as: 10THHNCSOLGRAW/BR

Specifications

Gauge: 10
Color: Gray/Brown
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10
Jacket: PVC
Volts AC: 600
Stranding: Solid
Color: Gray/Brown
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)