Euro-Style Quick Disconnect Cable

Item #: 0037043

Cat #: MQDC2S-806

UPC: 662488709754

Company wide:
0 in stock
Documents & Guides
Euro-Style Quick Disconnect Open Shield Cable, 8 Pin Straight Connector, 2 m (6.5 ft) Length, Chrome plated brass coupling nut

Overview

Euro-Style Quick Disconnect Open Shield Cable, 8 Pin Straight Connector, 2 m (6.5 ft) Length, Chrome plated brass coupling nut
Also known as: 662488709754, MQDC2S-806, BANMQDC2S806

Specifications

Gender: Female
Volts DC: 75
Material: PVC
Amps: 2
Color: Yellow
Pins: 8
Family / Style: MQD
Length: 1.83 m
Gender: Female
Material: PVC
Color: Yellow
Family / Style: MQD
Volts DC: 75
Amps: 2
Pins: 8
Length: 1.83 m