Pin Terminal, 22-18 AWG, Vinyl Insulated

Item #: 0037003

Cat #: PV18-P47-MY

UPC: 074983420285

$ 0.52 EA
Company wide:
801 in stock
Documents & Guides
Pin Terminal, 22-18 AWG, Vinyl Insulated, .49 Pin Length

Overview

Pin Terminal, 22-18 AWG, Vinyl Insulated, .49 Pin Length
Also known as: 074983420285, PV18-P47-MY, PDTPV18P47MY

Specifications

Color: Red
Material: Vinyl, Copper
Volts AC: 600
Length: 0.490 in
Allowable Gauge Range: 22 - 18
Color: Red
Volts AC: 600
Allowable Gauge Range: 22 - 18
Material: Vinyl, Copper
Length: 0.490 in