Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 0036986

Cat #: PV14-14R-C

UPC: 074983801220

$ 0.93 EA
Company wide:
0 in stock
Ring Terminal, Vinyl Insulated, 16 - 14 AWG, 1/4" Stud Size, Funnel Entry

Overview

Ring Terminal, Vinyl Insulated, 16 - 14 AWG, 1/4" Stud Size, Funnel Entry

Ring Terminal, Vinyl Insulated, 16 - 14 American Wire Gauge (AWG), 1/4 Inch Stud Size, Funnel Entry. Insulation support helps to prevent wire damage in bending applications. Ring tongue design assures a secure connection in high vibration applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-0, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up 600 Volts per UL 486A/B. Standard Package.

Also known as: 074983801220, PV14-14R-C, PDTPV1414RC

Specifications

Color: Blue
Material: Vinyl, Copper
Volts AC: 600
Allowable Gauge Range: 16 - 14
Stud Size: 1/4 in
Color: Blue
Volts AC: 600
Stud Size: 1/4 in
Material: Vinyl, Copper
Allowable Gauge Range: 16 - 14