Ferrules, Polypropylene Insulated, Single Wire

Item #: 0036974

Cat #: FSD81-18-C

UPC: 074983762644

$ 0.65 EA
Company wide:
400 in stock
Ferrules, Polypropylene Insulated, Single Wire, Gray, DIN End Sleeve, 12 AWG, .71" Pin Length.

Overview

Ferrules, Polypropylene Insulated, Single Wire, Gray, DIN End Sleeve, 12 AWG, .71" Pin Length.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762644, FSD81-18-C, PDTFSD8118C

Specifications

Material: Copper, Polypropylene
Color: Gray
Length: 0.710 in
Allowable Gauge Range: 12
Material: Copper, Polypropylene
Length: 0.710 in
Color: Gray
Allowable Gauge Range: 12