Wiring Duct, Wide Slot, 1" x 2" x 6', PVC, White

Item #: 0036960

Cat #: G1X2WH6

UPC: 074983545964

$ 6.62 FT
Company wide:
132 in stock
Wiring Duct, Type G, Wide Slot, 1" W x 2" H x 6' L, PVC, White, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Wiring Duct, Type G, Wide Slot, 1" W x 2" H x 6' L, PVC, White, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.

Also known as: 074983545964, G1X2WH6, PDTG1X2WH6

Specifications

Height: 2 in
Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 1 in
Material: PVC