Clip-On Cable Tie Mount, 0.31/0.56", Natural

Item #: 0036950

Cat #: MCMS12-P-C

UPC: 074983584505

$ 1.27 EA
Company wide:
0 in stock
Documents & Guides
Clip-On Cable Tie Mount, Zinc-Plated Steel, 0.31" High x 0.56", Color: Natural, Package of 100

Overview

Clip-On Cable Tie Mount, Zinc-Plated Steel, 0.31" High x 0.56", Color: Natural, Package of 100
Also known as: 074983584505, MCMS12-P-C, PDTMCMS12PC

Specifications

Color: Natural
Material: Steel
Mounting: # 12 Screw
Color: Natural
Mounting: # 12 Screw
Material: Steel