
Wiring Duct, Type G, Wide Slot, 3" W x 5" H x 6' L, PVC, Light Gray
Item #: 0036941
Cat #: G3X5LG6
UPC: 074983545902
$ 17.72 FT
Company wide:
54
in stock
Documents & Guides
Wiring Duct, Type G, Wide Slot, 3" W x 5" H x 6' L, PVC, Light Gray
Overview
Wiring Duct, Type G, Wide Slot, 3" W x 5" H x 6' L, PVC, Light Gray
Panduct® type G wide slot wiring duct, 3 W x 5 H, 6' length, PVC, light gray.
Also known as: 074983545902, G3X5LG6, PDTG3X5LG6
Specifications
| Color: | Light Gray |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Light Gray |
| Length: | 6 ft |
| Material: | PVC |