Insulated Electrical Gloves, 11", Class 0, Size 7, Black

Item #: 0036925

Cat #: E011B/7

UPC:

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Rubber Gloves, Class 0, Length: 11 Inch, Color: Black, Size: 7

Overview

Insulated Electrical Rubber Gloves, Class 0, Length: 11 Inch, Color: Black, Size: 7
Also known as: E011B/7, SALE011B7

Specifications

Type: Arc Flash, Gloves
Size: 7
Color: Black
Material: Rubber
Class: 0
Type: Arc Flash, Gloves
Color: Black
Class: 0
Size: 7
Material: Rubber