Heat Shrink, Thin-Wall, 1/4", Black, 48"

Item #: 0036913

Cat #: HSTT25-48-Q

UPC: 074983905911

$ 5.33 EA
Company wide:
43 in stock
Heat Shrink, Thin-Wall, 1/4", Black, 48" Pieces, 1/4" Min. Expanded I.D., .125" Max. Recovered I.D., .025" Nominal Recovered Wall Thickness

Overview

Heat Shrink, Thin-Wall, 1/4", Black, 48" Pieces, 1/4" Min. Expanded I.D., .125" Max. Recovered I.D., .025" Nominal Recovered Wall Thickness

DRY-SHRINK Thin Wall Heat Shrink, 0.250 Inch (6.4 mm) Diameter, 0.125 Inch (3.2 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 25 pieces, Black. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).

Also known as: 074983905911, HSTT25-48-Q, PDTHSTT2548Q

Specifications

Color: Black
Diameter: 1/4 in
Volts AC: 600
Length: 48 in
Color: Black
Volts AC: 600
Diameter: 1/4 in
Length: 48 in