This product has been discontinued.

CuLug,2/0AWG,Short,5/16StudPKG10 *** Discontinued ***
Item #:
0036906
Cat #:
LCAS2/0-56-X
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
One-hole, short barrel with window lug, 2/0 AWG wire, 5/16 stud hole. *** Discontinued ***
Overview
One-hole, short barrel with window lug, 2/0 AWG wire, 5/16 stud hole. *** Discontinued ***
Also known as: LCAS2/0-56-X, PDTLCAS2056X
Specifications
Type: | Compression Lug, Short Barrel |
Material: | Copper |
Color: | Black |
Mounting: | 1-Hole |
Stud Size: | 5/16 in |
Type: | Compression Lug, Short Barrel |
Color: | Black |
Stud Size: | 5/16 in |
Material: | Copper |
Mounting: | 1-Hole |
Customer Reviews
No reviews for this product
(0)