CuLug,#1AWG,Short,1/2StudPKG20 *** Discontinued ***

Item #: 0036902
Cat #: LCAS1-12-E
UPC: 074983225361
Call for price
Company wide:
0 in stock
Documents & Guides
One-hole, short barrel with window lug, #1 AWG wire, 1/2 stud hole. *** Discontinued ***

Overview

One-hole, short barrel with window lug, #1 AWG wire, 1/2 stud hole. *** Discontinued ***
Also known as: 074983225361, LCAS1-12-E, PDTLCAS112E

Specifications

Type: Compression Lug, Short Barrel
Color: Green
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 1
Stud Size: 1/2 in
Type: Compression Lug, Short Barrel
Material: Copper
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)