CuLug,#1AWG,Short,1/4StudPKG20 *** Discontinued ***

Item #: 0036901
Cat #: LCAS1-14-E
UPC:
Call for price
Company wide:
0 in stock
One-hole, short barrel with window lug, #1 AWG wire, 1/4 stud hole. *** Discontinued ***

Overview

One-hole, short barrel with window lug, #1 AWG wire, 1/4 stud hole. *** Discontinued ***
Also known as: LCAS1-14-E, PDTLCAS114E

Specifications

Type: Compression Lug, Short Barrel
Color: Green
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 1
Stud Size: 1/4 in
Type: Compression Lug, Short Barrel
Material: Copper
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)