PANDUCT Wiring Duct Cover, 4" x 6', PVC, White

Item #: 0036889

Cat #: C4WH6

UPC: 074983231423

$ 3.86 FT
Company wide:
2,316 in stock
Wiring Duct Cover, For 4" Wide PANDUCT Wiring Duct, Lead-Free PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Wiring Duct Cover, For 4" Wide PANDUCT Wiring Duct, Lead-Free PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Our flush wiring duct cover creates a sleek, professional finish while securely fastening to wiring ducts, preventing accidental movement.

Also known as: 074983231423, C4WH6, PDTC4WH6

Specifications

Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 4 in
Material: PVC
Color: White
Length: 6 ft