Incandescent Convertible IC/Non-IC Frame-In Kit, 5"

Item #: 0036810

Cat #: 1004ICNQ

UPC: 784197291839

Company wide:
0 in stock
Documents & Guides
Incandescent Convertible IC/Non-IC Frame-In Kit, Diameter: 5 inch, Note: Supplied with integral push-in wire connectors

Overview

Incandescent Convertible IC/Non-IC Frame-In Kit, Diameter: 5 inch, Note: Supplied with integral push-in wire connectors
Also known as: 784197291839, 1004ICNQ, LOL1004ICNQ

Specifications

Diameter: 5 in
Type: Frame-In Kit
Diameter: 5 in
Type: Frame-In Kit