18" Stem Hanger

Item #: 0036797

Cat #: SQ18 M10

UPC: 745974716068

$ 36.82 EA
Company wide:
0 in stock
Documents & Guides
18" Stem Hanger, 5/8" Outter Diameter Stem, Swivel: 30° From Vertical In Any Direction

Overview

18" Stem Hanger, 5/8" Outter Diameter Stem, Swivel: 30° From Vertical In Any Direction
Also known as: 745974716068, SQ18 M10, LITSQ18M10

Specifications

Type: Fixture Hanging Kit
Length: 18 in
Angle: 30°
Type: Fixture Hanging Kit
Angle: 30°
Length: 18 in