EM EXIT COMBO SGL FACE RED LT WH HSG

Item #: 0036733

Cat #: CWC1RW

UPC: 856143001837

Company wide:
0 in stock
Documents & Guides

Overview

HUBELL CWC1RW
Also known as: 856143001837, CWC1RW, HUBCWC1RW

Specifications

Material: Polycarbonate
Color: White/Red
Wattage: 3.600
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Material: Polycarbonate
Wattage: 3.600
Light Technology: LED
Color: White/Red
Standards: California Proposition 65
Volts AC Range: 120 - 277