18 AWG TFFN, Orange, 5000'

Item #: 0036730

Cat #: 18TFFNSTRORAX5000

UPC:

Company wide:
0 in stock
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange, 5000 ft. Spool.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange, 5000 ft. Spool.
Also known as: 18TFFNSTRORAX5000

Specifications

Gauge: 18 AWG
Color: Orange
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Color: Orange
Length: 5000 ft
Conductors: 1
Stranding: Stranded