XENON KRYPTON 40W

Item #: 0036718

Cat #: KX40FRE12.

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CDE KX40FR/E12 XENON KRYPTON 40W

Overview

CDE KX40FR/E12 XENON KRYPTON 40W
Also known as: KX40FRE12., CNDKX40FRE12.

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Knockout Diameter: 1/2 in
Material: Steel
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in