ABB E92/60JS

Item #: 0036689

Cat #: E92/60JS

UPC:

$ 166.88 EA
Company wide:
0 in stock
Documents & Guides
ABB E92/60JS 2P 60A WITH BFI

Overview

ABB E92/60JS 2P 60A WITH BFI
Also known as: E92/60JS, ABBE9260SJ

Specifications

Poles: 2
Mounting: DIN Rail
Material: Thermoplastic
Class: J
Volts AC: 600
Amps: 60
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: E92
Poles: 2
Material: Thermoplastic
Volts AC: 600
Interrupt Rating DC: 200 kA
Family / Style: E92
Mounting: DIN Rail
Class: J
Amps: 60
Interrupt Rating AC: 200 kA