General Purpose Switch, Claro, White

Item #: 0036654

Cat #: CA-1PS-WH

UPC: 784276016131

$ 9.57 EA
Company wide:
20 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Light White

Overview

15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Light White

Claro general purpose switching of all light sources and motor loads, single-pole in white

Also known as: 784276016131, CA-1PS-WH, LUTCA1PSWH

Specifications

Type: Grounding
Volts AC: 120, 277
Mounting: Surface
Poles: 1
Amps: 15
Color: White
Type: Grounding
Mounting: Surface
Amps: 15
Volts AC: 120, 277
Poles: 1
Color: White