Molded Rubber Inline Splicing Kit 15kV

Item #: 0036595

Cat #: 5412R-CIR-4/0

UPC: 054007501015

$ 516.33 EA
Company wide:
0 in stock
Documents & Guides
MMM 5412R-CIR-4/0

Overview

MMM 5412R-CIR-4/0

3M™ 5412R Series QS-II Splice Kit includes a molded rubber splice body, 2 packets of silicone grease, a connector, template and an instruction sheet. It replaces up to 6 inches of damaged cables, thereby eliminating the need to splice in a new section of cable with 2 separate splices. It is suitable to use on cables that can withstand a maximum temperature of 90 degrees C. Its specially formulated, peroxide-cured EPDM rubber construction provides long-term elastic memory. Connectors bridge the gap where damaged cable is removed. The kit meets the requirements of IEEE 404 standards.

Also known as: 054007501015, 5412R-CIR-4/0, MMM5412RCIR40

Specifications

Type: Splice Kit
Type: Splice Kit