5" Gimbal, SF Ring, 30 Deg Tilt, Matte White

Item #: 0036566

Cat #: 5165WH

UPC: 080083745500

Company wide:
0 in stock
Documents & Guides
5 Inch Gimbal 35° Tilt Max, Self-Flange, Matte White

Overview

5 Inch Gimbal 35° Tilt Max, Self-Flange, Matte White

Gimbal 35° tilt trim with self-flange in the 5" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.

Also known as: 080083745500, 5165WH, HAL5165WH

Specifications

Diameter: 5 in
Color: White
Diameter: 5 in
Color: White