Safety Switch, 400A, 4P, 600AC/250DC, Fusible, NEMA 1

Item #: 0036541

Cat #: DH465FGK

UPC: 782113952208

$ 8086.50 EA
Company wide:
0 in stock
400 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

400 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113952208, DH465FGK, CUTDH465FGK

Specifications

Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
Volts DC: 250
Mounting: Surface
Poles: 4
Amps: 400
IP/NEMA Rating: NEMA 1
Volts AC: 600