24" Connector Cord, White

Item #: 0036537

Cat #: UC ERC24

UPC:

Company wide:
0 in stock
Documents & Guides
24 Inch Connector Cord For Longer Length Connections Between Fixtures Or Splice Box (Required For Splice Box To First Fixture), White

Overview

24 Inch Connector Cord For Longer Length Connections Between Fixtures Or Splice Box (Required For Splice Box To First Fixture), White
Also known as: UC ERC24, LITUCERC24

Specifications

Length: 24 in , 2 ft
Color: White
Length: 24 in , 2 ft
Color: White