15A TR Residential Grade Duplex Receptacle, 5-15R, White

Item #: 0036451

Cat #: TR270W

UPC: 032664666537

$ 1.63 EA
Company wide:
23,461 in stock
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper Resistant

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper Resistant

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664666537, TR270W, CWDTR270W

Specifications

Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: White
NEMA Configuration: 5-15R