Handheld Blower, 20V

Item #: 0036446

Cat #: DCBL720B

UPC: 885911459303

Company wide:
0 in stock
Documents & Guides
Handheld Blower, 20V, Air Speed: 90 MPH, Air Volume : 400 CFM, Air Speed, Power Source: Lithium Ion, Weight: 5.9 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Handheld Blower, 20V, Air Speed: 90 MPH, Air Volume : 400 CFM, Air Speed, Power Source: Lithium Ion, Weight: 5.9 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***

The 20 V MAX* brushless handheld blower provides the ability to clear debris with an air volume of up to 400 cubic feet per minute at 90 miles per hour. With an ergonomic and extremely lightweight design (7.1 lbs. with 20 V MAX* 5.0 Ah battery--DCB205), the blower is easy to control and minimizes stress on the arm. The variable speed trigger and speed lock give the user full power control.

Also known as: 885911459303, DCBL720B, DEWDCBL720B

Specifications

Volts DC: 20
Standards: California Proposition 65
Type: Lithium Ion
Volts DC: 20
Type: Lithium Ion
Standards: California Proposition 65