4" Square Cover, 1-Device, Mud Ring, 3/4" Raised, Drawn

Item #: 0036415

Cat #: 773B

UPC: 050169500460

$ 4.85 EA
Company wide:
0 in stock
Documents & Guides
4" Square Cover, 1-Device, Mud Ring, 3/4" Raised, Drawn, Metallic, Stud Mount.

Overview

4" Square Cover, 1-Device, Mud Ring, 3/4" Raised, Drawn, Metallic, Stud Mount.

Raco's 4 inch square device rings are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 050169500460, 773B, RAC773B

Features & Benefits

  • Rigid bracket design eliminates the need for far-side support
  • Ability to eliminate electrical boxes in low-voltage installations
  • Positive Positing Tabs ensure consistent alignment on stud
  • Mounts quickly and easily to face of stud
  • Acceptable for use in 2-hour fire rated walls

Specifications

Gangs: 1
Material: Steel
Depth: 3/4 in
Gangs: 1
Depth: 3/4 in
Material: Steel