LED SURFACE VOLUMETRIC 4FT NOMINAL 3000 LUMENS EL

Item #: 0036388

Cat #: STL430LEZ1LP840

UPC: 888791798135

Company wide:
0 in stock
Documents & Guides
LITHONIA STL4 30L EZ1 LP840

Overview

LITHONIA STL4 30L EZ1 LP840
Also known as: 888791798135, STL430LEZ1LP840, LITSTL430LEZ1LP840

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Surface
Wattage: 27
Length: 4 ft, 48 in
Color: White
Lumens: 3000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 27
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Surface
Length: 4 ft, 48 in
Lumens: 3000
Dimmable: Yes