ETN QBHW2020V Quicklag Industrial T

Item #: 0036387

Cat #: QBHW2020V

UPC: 782114266007

$ 957.75 EA
Company wide:
0 in stock
Documents & Guides
ETN QBHW2020V Quicklag Indust

Overview

ETN QBHW2020V Quicklag Indust
Also known as: 782114266007, QBHW2020V, CUTQBHW2020V

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On