2' General Purpose Striplight

Item #: 0036386

Cat #: C 2 20 120 LPF

UPC: 784231027790

Call for price
Company wide:
0 in stock
Documents & Guides
General Purpose Strip, Length: 3', 2 Lamp, 20W, T12, Low Power Factor Ballast.

Overview

General Purpose Strip, Length: 3', 2 Lamp, 20W, T12, Low Power Factor Ballast.
Also known as: 784231027790, C 2 20 120 LPF, LITC220120LPF

Specifications

Type: 2-Lamp
Volts AC: 120
Wattage: 20
Length: 2 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 20
Color: White
Light Technology: Fluorescent
Volts AC: 120
Length: 2 ft
Material: Steel