2' x 4' Replacement Lens

Item #: 0036341

Cat #: L2GT A12 J10

UPC: 784231020838

Company wide:
0 in stock
Documents & Guides
Replacement Lens, Size: 21.84" x 45.91", For 2GT12 Troffer

Overview

Replacement Lens, Size: 21.84" x 45.91", For 2GT12 Troffer
Also known as: 784231020838, L2GT A12 J10, LITL2GTA12J10

Specifications

Length: 4 ft
Width: 2 ft
Length: 4 ft
Width: 2 ft