13 Watt Quad-Tube, 6500K, 1 Base Fluorescent

Item #: 0036327

Cat #: QT13G24D165K

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Candela QT13G24D165K, 13 Watt Quad-Tube, 6500K, 1 Base Fluorescent

Overview

Candela QT13G24D165K, 13 Watt Quad-Tube, 6500K, 1 Base Fluorescent
Also known as: QT13G24D165K, CNDQT13G24D165K

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Mounting: Screw On, Nail On
Depth: 1 1/2 in