Limit Switch, Assembled, Rotary Lever, Metal Roller, 1NO/NC Contact

Item #: 0036301

Cat #: LSM-11S-RL

UPC: 786685392288

$ 250.04 EA
Company wide:
0 in stock
Documents & Guides
Limit Switch, Mini DIN, Metal, Assembled, Rotary Lever, Metal Roller, 1 Normally Open, 1 Normally Closed Contact, Cage Clamp Terminals

Overview

Limit Switch, Mini DIN, Metal, Assembled, Rotary Lever, Metal Roller, 1 Normally Open, 1 Normally Closed Contact, Cage Clamp Terminals
Also known as: 786685392288, LSM-11S-RL, CUTLSM11SRL

Specifications

Poles: 2
Type: Limit Switch, Rotary Lever
Amps: 10
Mounting: Surface
Size: Mini DIN
Poles: 2
Amps: 10
Size: Mini DIN
Type: Limit Switch, Rotary Lever
Mounting: Surface