$ 14.92 EA
Company wide:
181
in stock
Documents & Guides
4" Non-IC, Air-Tite, New Construction Housing, 120V w/ Socket Bracket
Overview
4" Non-IC, Air-Tite, New Construction Housing, 120V w/ Socket Bracket
The E4RTATSB is a compact and efficient recessed remodel Non-IC housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in non-insulated ceilings, if ceiling insulation is present it must be kept 3" from all sides of housing. Housing features airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems
Also known as: 080083751488, E4TATSB, HALE4TATSB
Specifications
Type: | Non-IC |
Type: | Non-IC |
Customer Reviews
No reviews for this product
(0)