5" Eyeball Trim

Item #: 0036192

Cat #: 5130WH

UPC: 080083743605

$ 14.45 EA
Company wide:
6 in stock
Documents & Guides
5 Inch White Adjustable Eyeball & Self-Flange Ring 35-Degree Max Tilt For PAR30's

Overview

5 Inch White Adjustable Eyeball & Self-Flange Ring 35-Degree Max Tilt For PAR30's
Also known as: 080083743605, 5130WH, HAL5130WH, Eyeball

Specifications

Diameter: 5 in
Color: White
Diameter: 5 in
Color: White